Learn More
SHARPSGUARD™ cyto 22 Multi-Purpose 17.86L Waste Container
Ideal for theaters, laboratories and sluice rooms with high volumes of cytotoxic and cytostatic waste. Sharpsguard™ cyto 22 Multi-Purpose 17.86L Waste Container has a wide aperture to allow economical and convenient disposal of large items.
Brand: Daniels Healthcare DD620
Code : 02
Additional Details : Weight : 0.83700kg
Description
- Supplied with absorbent pad
- Rigid polypropylene construction and wall thickness
- Offers outstanding protection against penetrating sharps and leaking fluids
- When container is full to the fill line it must be locked and disposed of safely
- All have clear British Standard markings, user instructions and a visible fill line
Specifications
Waste Bin | |
22 (Overall) L | |
330L x 78W x 345 mmH | |
78 mm |
Polypropylene | |
Ideal for cytotoxic and cytostatic waste which, to meet regulations, should be disposed of separately from other healthcare waste | |
330 mm | |
345 mm |