missing translation for 'onlineSavingsMsg'
Learn More

Sharpsguard™ yellow 7 Multi-Purpose 5.8L Sharps Container with Pail Handle

Features a robust pail handle for easy transportation and a wide aperture for easy insertion of larger items. Sharpsguard™ yellow 7 Multi-Purpose 5.8L Sharps Container with Pail Handle is for disposal of sharps that have been contaminated with medicinal products, but not cytotoxic or cytostatic.

Brand:  Daniels Healthcare DD473YL

Code : 02

Additional Details : Weight : 0.41400kg

Product Code. 12943495

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

  • Container for disposal by incineration
  • Rigid polypropylene construction and wall thickness
  • Offers outstanding protection against penetrating sharps and leaking fluids
  • When container is full to the fill line it must be locked and disposed of safely
  • All have clear British Standard markings, user instructions and a visible fill line
Specifications

Specifications

Polypropylene
BS7320:1990, UN3291, AFNOR, NFX 30-500
Yellow
246 mm
246 mm
For easy transportation
5.8 L
Lid
204 mm
Autoclavable
Closure
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers