missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shelving, plastic, 1520mm x 1500mm x 500mm

Brand:  Manutan A002325

Code : Z3

Additional Details : Weight : 35.00000kg

Product Code. 12861449

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

A highly versatile storage system ideal for hygiene sensitive areas from refrigeration to pharmaceutical applications. Working temperature range of -40°C to +80°C. Smooth surfaces to allow easy cleaning with rounded profiles to prevent damage to packaging. Easy to assemble without tools.
  • Shelf capacity UDL: 400kg
  • Dimensions (H x W x D): 1520mm x 1500mm x 500mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers