missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Shelving, plastic, 1820mm x 1000mm x 600mm
Brand: Manutan A065684
Code : Z3
Additional Details : Weight : 32.00000kg
Description
A highly versatile storage system ideal for hygiene sensitive areas from refrigeration to pharmaceutical applications. Working temperature range of -40°C to +80°C. Smooth surfaces to allow easy cleaning with rounded profiles to prevent damage to packaging. Easy to assemble without tools.- Shelf capacity UDL: 400kg
- Dimensions (H x W x D): 1820mm x 1000mm x 600mm