missing translation for 'onlineSavingsMsg'
Learn More

Manutan Shelving, Rapid 1 extra heavy duty, blue/orange, four shelves, 1980mm x 1525mm x 380mm

Brand:  Manutan A360932

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12850949

  • POA / Each
Estimated Shipment: 15-07-2024
to see stock.

This item requires a price update prior to being ordered.

Request a Price for this item here.


Description

Description

Industrial strength frame with shelving loads of 500kg-640kg. Simple boltless assembly - frames and beams simply clip together and only require a rubber mallet. Shelves adjustable by 38mm increments, even when built. High density chipboard shelves with max shelf capacity of up to 640kg. 2mm European structural quality steel. Hardwearing powder coated finish. Load capacity TUV certified - test to establish safe working loads.
  • Shelf capacity UDL: 640kg
  • Dimensions (W x D): 1525mm x 380mm
  • Four shelves
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers