missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Shelving, Rapid 1 extra heavy duty, blue/orange, four shelves, 1980mm x 2134mm x 1220mm
Brand: Manutan A361071
Code : Z3
Additional Details : Weight : 1.00000kg
Description
Industrial strength frame with shelving loads of 500kg-640kg. Simple boltless assembly - frames and beams simply clip together and only require a rubber mallet. Shelves adjustable by 38mm increments, even when built. High density chipboard shelves with max shelf capacity of up to 640kg. 2mm European structural quality steel. Hardwearing powder coated finish. Load capacity TUV certified - test to establish safe working loads.- Shelf capacity UDL: 580kg
- Dimensions (W x D): 2134mm x 1220mm
- Four shelves