missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Shelving starter bay, chrome wire, 1600mm x 1220mm x 355mm
Brand: Manutan A362756
Code : Z3
Additional Details : Weight : 1.00000kg
Description
A versatile shelving option where light and air distribution are important. Adjustable, simple to assemble and easy to clean. Suitable for use in food and medical areas where a high standard of hygiene must be maintained. Robust construction with shelf capacity of up to 200kg. Four adjustable shelves to suit specific storage requirements. Adjustable feet for uneven ground. Self assembly (no nuts and bolts required).- Number of shelves : 4
- Shelf capacity UDL: 175kg
- Dimensions (H x W x D): 1600mm x 1220mm x 355mm