Learn More
Nickel Electro™ Metalware Range™ Soil Sieving Outfit Set
Have a broad range of sieves to allow you to select sieves necessary for tasks required. Nickel Electro™ Metalware Range™ Soil Sieving Outfit is designed for approximate sampling and is comprised of alumimuim housing with stainless steel mesh.
Brand: Nickel Electro™ 9130
Code : 03
Additional Details : Weight : 0.67500kg
Description
- Body size 10: 2mm aperature, 0.56mm wire diameter, 10 holes per 25.4mm
- Body size 20: 0.9mm aperature, 0.375mm wire diameter, 20 holes per 25.4mm
- Body size 30: 0.6mm aperature, 0.28mm wire diameter, 30 holes per 25.4mm
- Body size 40: 0.4mm aperature, 0.24mm wire diameter, 40 holes per 25.4mm
- Body size 60: 0.25mm aperature, 0.17mm wire diameter, 60 holes per 25.4mm
- Body size 80: 0.2mm aperature, 0.132mm wire diameter, 80 holes per 25.4mm
- Body size 100: 0.14mm aperature, 0.112mm wire diameter, 100 holes per 25.4mm
- Body size 120: 0.125mm aperature, 0.09mm wire diameter, 120 holes per 25.4mm
- Body size 250: 0.075mm aperature, 0.04mm wire diameter, 250 holes per 25.4mm
Specifications
Soil Sieve | |
Stainless Steel | |
1 Ea. | |
Sieving Outfit Set | |
Pan and Lid |
Stainless Steel | |
100 mm | |
10 20 30 40 60 80 100 120 and 250 | |
Stainless Steel | |
45 mm |