missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SILBERBRAND Burette with Straight Stopcock
Class B SILBERBRAND Burette with PTFE key is constructed of amber glass.
Brand: BRAND™ 13536
185.96 EUR valid until 2024-12-31
Use promo code "23264" to get your promotional price.
Additional Details : Weight : 0.23400kg
Description
- Error limits according to class B, DIN ISO 385
- Interchangeable keys
- Calibrated to deliver (TD, Ex)
Specifications
Amber | |
66.8 cm | |
0.1 mL | |
PTFE Key | |
Class B |
25 mL | |
Borosilicate Glass (5.4) | |
4 cm | |
Straight |