missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ SilberBrand™ ETERNA Type 2 Graduated Pipettes
AR-Glas™ graduated pipettes
43.20 € - 70.80 €
Specifications
Calibration | To Deliver |
---|---|
Certifications/Compliance | DIN EN ISO 835 |
Class | B |
Length (Metric) | 360 mm |
Product Code | Brand | Volume (Metric) | Color | Graduations | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Volume (Metric) | Color | Graduations | Price | Quantity & Availability | |||
15643947
|
BRAND™
27002 |
1 mL | Yellow | 0.01 mL |
54.00 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
15663947
|
BRAND™
27005 |
2 mL | Black | 0.01 mL |
70.80 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
15673947
|
BRAND™
27006 |
2 mL | Black | 0.02 mL |
54.60 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
15613957
|
BRAND™
27009 |
5 mL | Red | 0.05 mL |
61.20 €
Pack of 12 |
In Stock
Log in to see stock. |
|||
15623957
|
BRAND™
27010 |
5 mL | Blue | 0.1 mL |
55.80 €
Pack of 12 |
Estimated Shipment: 03-07-2024
Log in to see stock. |
|||
15724037
|
BRAND™
27011 |
10 mL | Orange | 0.1 mL |
61.20 €
Pack of 12 |
Estimated Shipment: 04-06-2024
Log in to see stock. |
|||
15633957
|
BRAND™
27012 |
20 mL | 2 x Yellow | 0.1 mL |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||
Description
Specifications
To Deliver | |
DIN EN ISO 835 | |
B | |
360 mm |