missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silica gel (2.5-6.0mm) self indicating, dessicant agent, Fisher Chemical™
110.65 EUR valid until 2024-12-31
Use promo code "22914" to get your promotional price.
112.82 EUR valid until 2024-03-30
Use promo code "21741" to get your promotional price.
Use promo code "22914" to get your promotional price.
112.82 EUR valid until 2024-03-30
Use promo code "21741" to get your promotional price.
Click to view available options
Quantity:
1 kg
5 kg
Packaging:
Plastic Keg
Plastic Powder Jar
Specifications
Color | Orange |
Melting Point | 1710°C |
Physical Form | Crystalline Solid |
pH | 2.0 to 3.5 |
Quantity | 1 kg |
Packaging | Plastic Powder Jar |
IUPAC Name | dioxosilane |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'