missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Silicagel orange, for drying purposes, non toxic grade, Thermo Scientific Chemicals
Click to view available options
Quantity:
250 g
1 kg
5 kg
Packaging:
Glass Bottle
Plastic Drum
Description
This Thermo Scientific Chemicals brand product was originally part of the Acros Organics product portfolio. Some documentation and label information may refer to the legacy brand. The original Acros Organics product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Drying agent
Specifications
Color | Orange |
Physical Form | Beads |
Material | Silica Gel |
Quantity | 250 g |
Loss on Drying | 2% max. (120°C, 2 h) |
Packaging | Glass Bottle |
Solubility Information | Solubility in water: insoluble. |
Chemical Name or Material | Silica gel orange |
RUO – Research Use Only
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'