missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Silicon Overturnable Septas

Pierceable stoppers to withdraw solutions and suspensions from closed containers, using syringes. Kartell™ Silicon Overturnable Septas are used to ensure hermetic closures in laboratory tubes.

Brand:  Kartell™ 0119100

Code : NEW

Additional Details : Weight : 0.10000kg

 View more versions of this product

Product Code. 10040063

  • 71.20 € / Pack of 30

Estimated Shipment: 27-04-2023
to see stock.
Add to basket

Description

Description

  • Suitable for use in food and beverage industry
  • Pierceable stopper
  • Top height represents the overturnable section
  • Bottom height represents the lower section
Specifications

Specifications

Overturnable Septa
10mm
Dia. 10mm
Top: 14mm; Bottom: 8mm
Silicone
Natural
1/Ea.
Suitable for use in food and beverage industry
Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers