missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Saint-Gobain Silicone Iso-Versinic™ Stopper
Saint Gobain Performance Plastics™ Silicone Iso-Versinic™ Stoppers have high chemical resistance especially to hydrocarbons, oils, strong acids and aromatic and chlorinated solvents.
11.45 € - 107.00 €
Specifications
Material | Silicone |
---|---|
Product Type | ISO-Versinic™ Stoppers |
For Use With (Equipment) | For collar and tube |
Temperature Range (Metric) | –20 to 200°C |
Product Code | Brand | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Size | Price | Quantity & Availability | |||||
11724548
|
Saint-Gobain
271000 |
3 mm Bottom Diameter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11734548
|
Saint-Gobain
271014 |
6 mm Bottom Diameter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
11332064
|
Saint-Gobain
263070-02 |
60 mm Bottom Diameter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
10367934
|
Saint-Gobain
263008-50 |
4 mm Bottom Diameter |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
||||||
Description
- Withstands temperatures between -20° and 200°C (possible peaks to 200°C)
- High chemical resistance
Specifications
Silicone | |
ISO-Versinic™ Stoppers | |
For collar and tube | |
–20 to 200°C |