missing translation for 'onlineSavingsMsg'
Learn More

Ismatec™ Silicone Peroxide Extension Tubing

Softwall silicone peroxide tubing for biological applications. Ismatec™ Silicone Peroxide Extension Tubing is for 2- and 3-stop tubing.

Brand:  Ismatec™ SC0448

Code : NEW

Additional Details : Weight : 0.50000kg

 View more versions of this product

Product Code. 10052932

Quantity Price
1 153.18 € / 10m
10 135.75 € / 10m
Estimated Shipment: 12-01-2022

Add to basket


Description

Description

  • For biological applications.
  • Autoclavable.
  • Low gas permeability.
  • Excellent biological compatibility.
  • Great physical compression capability.
  • Not prone to mold.
  • Non-toxic.
  • Waterproof and resistant to ozone, radiation and sunlight.
  • Resistant to fungus.
  • Odorless.
  • Not recommended for concentrated solvents, oils, acids or diluted sodium hydroxide.
  • Relatively high gas permeability.
  • Applications
    • Acids: Limited
    • Alkaline solutions: Not recommended
    • Solvents: Not recommended
    • Pressure: Not recommended
    • Vacuum: Good.
    • Viscous media: Good
    • Sterile media: Fair
  • Complies with: US Pharmacopoea XXIII Cl.Vl FDA 21 CFR175.300
  • Sterilization
    • Autoclavable with steam, 30 minutes at 1 bar (15psi) and 121°C.
    • Radiation: Irradiate at up to 2.5 mrad.
    • Gas: Not recommended to sterilize with ethylene oxide.
Specifications

Specifications

US Pharmacopoea XXIII Cl.Vl FDA 21 CFR, Part 177.2600
Silicone (Peroxide-cured)
Extension Tubing
-51°C
0.64mm I.D.
Not recommended for concentrated solvents, oils, acids or diluted sodium hydroxide. Relatively high gas permeability.
Good
Autoclavable
15 m
Biological applications
1 Reel
CO2 25147, O2 4715, N2 2284
Clear
238°C
Videos
SDS
Documents
Certificates
Special Offers

Special Offers