missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hirschmann™ SILICOSEN™ Silicone Stoppers
Excellent for the cultivation of aerobic microorganisms. Specially processed culture plugs with continuous bubbles for preparation, filling and sterilization of culture media.
59.00 € - 295.00 €
Specifications
Material | Silicone |
---|---|
Product Type | Stopper |
For Use With (Application) | For The Preparation And Sterilization Of Culture Media |
Quantity | 10/Pack |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
10670644
|
Hirschmann™
8905612 |
9-11 mm |
59.00 €
Pack of 10 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
10716843
|
Hirschmann™
8905720 |
15-20 mm |
97.00 €
Pack of 10 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
10651604
|
Hirschmann™
8905828 |
17-26 mm |
198.00 €
Pack of 10 |
Estimated Shipment: 10-05-2024
Log in to see stock. |
|||||
10706843
|
Hirschmann™
8905622 |
18-21 mm |
103.00 €
Pack of 10 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
10047512
|
Hirschmann™
8905840 |
28-38 mm |
295.00 €
Pack of 10 |
Estimated Shipment: 22-05-2024
Log in to see stock. |
|||||
Description
- Uniform pore structure
- Good air permeability
- Chemically and temperature resistant
- Liquid repellent and reusable
Specifications
Silicone | |
Stopper | |
For The Preparation And Sterilization Of Culture Media | |
10/Pack |