missing translation for 'onlineSavingsMsg'
Learn More

Buerkle™ V4A Stainless Steel StickProof Sampler

Features a conical inlet on the tip that allows the collection of either very small or larger quantities. Buerkle™ V4A Stainless Steel StickProof Sampler constructed in one piece without edges, grooves or crevices for perfect and easy cleaning.

Brand:  Buerkle™ 5338-1100

624.21 EUR valid until 2024-12-31
Use promo code "23267" to get your promotional price.



Code : NEW

Additional Details : Weight : 0.96400kg

 View more versions of this product

Product Code. 10137681

  • 690.00 € / Each
In Stock
to see stock.
Add to basket

Description

Description

  • Surface electro-polished
  • Various sample quantities up to approx. 50 ml
  • Incl. clamp and 100 PE sampling bags 120x170 mm
  • Sampler for powder in the pharma area, made of stainless steel AISI 316L, material 1.4404
  • Slender tip can be inserted easily and deeply in order to take the sample
  • Fasten the bag with a sturdy clamp
Specifications

Specifications

Sampler
Autoclavable
50 mL
ISTA standard
1100 mm
Stainless Steel (V4A)
Clamp and hundred 120 x 170 mm Polyethylene sampling bags
Electro-polished
25 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers