missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Simport™ Scientific T332 Micrewtube™ Microcentrifuge Tubes
Graduated tubes with markup area for easy identification
POA
Specifications
Certifications/Compliance | RNase, DNase, pyrogen-free |
---|---|
Material | Polypropylene |
Sterility | Sterile |
Includes | O-ring seal and attachment loop |
Description
- Washer seal secured in the top of the cap
- Ensures a positive leakproof seal, time after time
- Caps are supplied with attachment loops in order to prevent mix-up and contamination
- Used for cryogenic work\
- Withstand temperatures from -196°C to +121°C.
Specifications
RNase, DNase, pyrogen-free | |
Polypropylene | |
Sterile | |
O-ring seal and attachment loop |