missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Sliding door cabinet, red doors, 1020mm x 1220mm x 460mm
Brand: Manutan A343189
Code : Z3
Additional Details : Weight : 1.00000kg
Description
The perfect space saving storage solution. Reinforced doors with adjustable shelves. Shelves adjustable in increments of 25mm with welded construction from 0. 9mm thick steel. Central lock supplied with 2 keys.- Capacity: 75kg
- Colour of door: Red
- Dimensions (H x W x D): 1020mm x 1220mm x 460mm
- Two shelves