missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Manutan Sliding door mesh cabinet, green, 1020mm x 1220mm x 460mm
Brand: Manutan A343146
Code : Z3
Additional Details : Weight : 1.00000kg
Description
A range of cabinets suitable for most work environments giving visibility of stock whilst maintaining security. Welded construction from 0. 9mm thick steel with reinforced mesh panel doors providing visibility and ventilation. Adjustable shelves, locks and keys supplied.- Green door
- Two shelves
- Dimensions (H x W x D) : 1020mm x 1220mm x 460mm
- Capacity : 75kg