missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 4 Shelf TSX/TDE Series Freezers

Maximize tube storage capacity per freezer with a racking solution for four inner-door, ultra-low temperature freezers.

Brand:  Thermo Scientific™ 1950783

Code : 03

Additional Details : Weight : 2.50000kg

 View more versions of this product

Product Code. 15150519

  • 351.00 € / Each
Estimated Shipment: 19-08-2024
to see stock.
Add to basket

Description

Description

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 4 shelf Series Freezers as well as well as previous generation Forma™ 88000 and TSU Series Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

Thermo Scientific freezer racking and tubing solutions offer a convenient, streamlined process to maximize sample storage in your laboratory. Our racking solutions are designed to hold tubes ranging from 200μL up to 5.0mL, offering maximized sample storage capacity for both five and four inner door freezers.

Specifications

Specifications

Sliding Drawer (Tubes)
Tubes, 48 Boxes/Rack
Rectangle
900 Series 17-23CF, TSE320, TSE400
4 (17CF, 320) 5 (23CF, 400)
30.2 cm
55.9 cm
5.5 in.
Silver
96/Box
6
4
16 (17CF, 320) 20 (23CF, 400) 16 (17CF, 320)
11.9 in.
22 in.
14 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers