missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers

Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.

Brand:  Thermo Scientific™ 398325

Code : 51

Additional Details : Weight : 0.01000kg

 View more versions of this product

Product Code. 11309321

  • 201.00 € / Each
Estimated Shipment: 09-09-2024
to see stock.
Add to basket

Description

Description

Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.

  • Warranty varies by country, please contact us for details
Specifications

Specifications

Side Access Rack (Adjustable)
Silver
Stainless Steel
3
13.7 cm
23.9 cm
16.1 in.
3 in. Box Racks - Adjustable side access rack
3 in. Boxes
9 Boxes/Rack
13 cu. ft. capacity upright freezers
5.4 in.
9.4 in.
41.9 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers