Learn More
Thermo Scientific™ Racks for Thermo Scientific™ 5 Shelf TSX/TDE Series Freezers
Maximize tube storage capacity per freezer with a racking solution for five inner-door, ultra-low temperature freezers.
Brand: Thermo Scientific™ 398327
Code : 51
Additional Details : Weight : 3.42900kg
Description
Maximize the storage space in your ultra-low temperature freezer with these Thermo Scientific™ Racks for TSX/TDE 5 shelf Series Freezers as well as well as previous generation Revco™ ExF, DxF and HERAfeeze™ HFU B Freezers. Includes sliding drawer racks, adjustable side access box racks and microplate racks in standard or deepwell formats.
- Warranty varies by country, please contact us for details
Specifications
Side Access Rack (Adjustable) | |
Silver | |
Stainless Steel | |
Rectangle | |
13.7 cm | |
23.9 cm | |
22.1 in. |
3 in. Box Racks - Adjustable side access rack | |
2 in. Boxes | |
12 Boxes/Rack | |
17.3 and 23 cu. ft. capacity upright freezers | |
5.4 in. | |
9.4 in. | |
56.1 cm |