Learn More
Fisherbrand™ Inoculation Picks
Isolate individual colonies with picks manufactured from White Birch wood. Fisherbrand™ Inoculation Picks are naturally biodegradable and disposable, but are also autoclavable and suitable for food contact.
Brand: Fisherbrand™
Code : NEW
Additional Details : Weight : 0.44000kg
Description
- Available in three lengths and two needle sizes to suit a wide range of application needs.
- Naturally biodegradable, made from 100% U.S.A grown white birch wood
- Manufactured in an FDA-registered factory and comply with FDA standards for food contact
- Available in semi or needle point styles for delicate operations
- Autoclavable
- Disposable
Specifications
Wooden Pick | |
Large | |
500 Pk. | |
152.4 mm |
White Birch Wood | |
Semi point | |
6 in. |