missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ SMZ-143 Head
Replacement or modular head suitable for the SMZ-143 Stereo Microscope. Motic™ SMZ-143 Head is a core element of the most versatile stereo microscope in the Motic™ line.
Brand: Motic™ PX43M00001
Code : A0
Additional Details : Weight : 0.80000kg
Description
- The SMZ-140 line is the most versatile stereo microscope manufactured by Motic™.
- The basic model is a zoom stereo microscope system with a zoom ratio of 1:4 and a working distance of 80mm based upon the Greenough optical system.
- The Greenough optical system displays crisp, stereoscopic images while having the ruggedness to handle harsh environments of the laboratory or machines.
- With three optical carrier options and numerous stands and accessories, the SMZ-140 can be configured to your requirements.
- The overall system produces a maximum magnification of 180X and a maximum working distance of 200mm depending on the configuration chosen.
- The compact size of the SMZ-140 makes it ideal for areas of limited space.
- Additional options within the SMZ-140 series include the DM-143 [2-megapixal camera] and DMW-143 [3-simultaneous outputs].
Specifications
1X to 4X | |
4:1 Zoom ratio | |
Trinocular, 45° inclined |
SMZ-143 Stereo Microscope | |
Microscope Head | |
Widefield WF10X/20 mm, 100:0 (Eyetubes), 0:100 (Right Eyetube/Rrinocular Tube) Optical Split |