missing translation for 'onlineSavingsMsg'
Learn More

Motic™ SMZ-168 Microscope Head

Replacement or modular head suitable for the SMZ-168 Stereo Microscope. Motic™ SMZ-168 Microscope Head is a core element of a Motic™ microscope with one of the industry's largest zoom ratios.

Brand:  Motic™ PX55000001

 View more versions of this product

Product Code. 11800113

  • 890.46 € / Each
Estimated Shipment: 02-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • The SMZ-168 Stereo Zoom Microscope represents the top-of-the-line model in the SMZ Series.
  • Designed for a wide range of biological and material science applications.
  • High optical quality and versatile accessories satisfy the most demanding user applications in both routine and research fields.
  • Durable and suitable for a variety of applications.
  • Greenough optical system comes with a large zoom range of 6.7:1, parfocal at all magnifications.
  • Five-level position click-stop magnification mechanism, implemented into the continuous zoom, enables precise reproduction of magnifications, thus simplifying measurements.
  • Impressive 3-dimensional upright image, combined with an industry leading working distance of 113mm in the standard configuration, allows easy sample manipulation.
  • Converts easily into a complete documentation station by combining it with a Moticam camera.
Specifications

Specifications

0.75X to 5X
6.7:1 Zoom ratio
SMZ-168 TH
Widefield WF10X/23 mm, 100:0 (Eyetubes), 0:100 (Left Eyetube/Trinocular Tube) Optical Split
SMZ-168 Microscopes
Microscope Head
Trinocular, 35° Inclined
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers