missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Snap-Cap Centrifuge Tubes, Plain
Thermo Scientific™ Plain Snap-Cap Centrifuge Tubes include a flat cap, and have no frosting or graduations.
32.65 € - 48.40 €
Specifications
Cap Style | Flat |
---|---|
Description | Plain, Snap-Cap Centrifuge Tube |
Material | Polypropylene |
Graduated | No |
Product Code | Brand | Sterility | Color | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Sterility | Color | Price | Quantity & Availability | ||||
11545534
|
Thermo Scientific™
3439 |
Sterile | Natural |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
11515544
|
Thermo Scientific™
3440 |
Non-sterile | Natural |
This item is currently unavailable or has been discontinued. View the product page for possible alternatives. |
|||||
Description
Thermo Scientific™ Plain Snap-Cap Centrifuge Tubes include a flat cap, and have no frosting or graduations.
- With flat cap
- No frosting or graduations
- Certified RNase/DNase, RNA/DNA, ATP and pyrogen free
Specifications
Flat | |
Plain, Snap-Cap Centrifuge Tube | |
Polypropylene | |
No |