missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Snap Caps
Made from chemically resistant virgin plastic, Bacti-Caps™ provide a firm, positive culture tube closure allowing a controlled gas interchange. They are ideal for use in science, research, and other laboratories.
30.30 € - 144.00 €
Product Code | Brand | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Price | Quantity & Availability | |||||
11567143
|
Fisherbrand™
|
Black |
32.25 €
Pack of 100 |
In Stock
Log in to see stock. |
|||||
11507153
|
Fisherbrand™
|
Blue |
32.25 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11577143
|
Fisherbrand™
|
White |
144.00 €
Pack of 100 |
Estimated Shipment: 20-05-2024
Log in to see stock. |
|||||
11587143
|
Fisherbrand™
|
Red |
32.25 €
Pack of 100 |
Estimated Shipment: 14-05-2024
Log in to see stock. |
|||||
11597143
|
Fisherbrand™
|
Yellow |
32.25 €
Pack of 100 |
Estimated Shipment: 15-05-2024
Log in to see stock. |
|||||
11557143
|
Fisherbrand™
|
Green |
30.30 €
Pack of 100 |
Estimated Shipment: 17-05-2024
Log in to see stock. |
|||||
Description
- Bacti-Caps™ for test tubes without edge
- Provide a firm, positive culture tube closure allowing a controlled gas interchange, thus proving a more practical alternative to cotton wool plugs
- Suitable for all standard test tube sizes, they fit rimless and plastic tubes with an outside diameter of 13mm, 16mm, 19mm, 25mm and 38mm
- The three flexible fins molded on the inner wall of each cap ensure a positive fit even when minor variations in tube size occur
- Bacti-Caps™ are made from chemically resistant virgin plastic so they are unaffected by culture media, most acids, alkalis, alcohols and esters
- Improved culture growth
- Color coded
- Controlled gas interchange