Learn More
Brady™ Snap-On™ Pipe Cover
Snap-On™ Markers is a fast and easy way to mark rusty, wet or oily pipes. The Snap-On™ Pipe Cover is a transparent PVC cover on which you can apply any of the markers in our ranges. The result is that your self-adhesive marker remains readable and well protected.
Brand: Brady™ 275241
Code : 50
Additional Details : Weight : 0.01040kg
Description
- Keeps your self-adhesive markers readable and well protected.
Specifications
Meet ANSI A13.1 requirements | |
Transparent | |
Plastic | |
Pipe and valve marking | |
1 Ea. | |
-40°F to +170°F | |
0.030 in. | |
300 x 300 mm | |
11.81 in. | |
11.81 in. | |
1.46 in. |
Brady Snap-On Pipe Markers | |
Gloss | |
Pipe Marker | |
1 | |
1 Ea. | |
-40°C to +77°C | |
0.762 mm | |
300 x 300 x 37 mm | |
300 mm | |
300 mm | |
37 mm |