missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Poulten Graf™ Soda Lime Glass Class A Pipets
Brand: Poulten Graf™ R386/NC/A/2
Code : 01
Additional Details : Weight : 0.09024kg
Description
Color coded to BS 3996.Tufftip treated to reduce chipping and breakage.Specifications
Yes | |
A | |
Yes | |
2 Pack | |
1 mL |
To Deliver | |
Soda Lime Glass | |
0.01 mL | |
0.006 mL | |
Straight Pipette |