missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Soda Lime Glass Culture Tubes
Manufactured from soda lime glass. BRAND™ Soda Lime Glass Culture Tubes are rimless and autoclavable at 121°C.
Brand: Brand™ 114125
Code : NEW
Additional Details : Weight : 1.36000kg
Description
- Manufactured from soda lime glass.
- Rimless
- Autoclavable at 121°C.
Specifications
Culture Tube | |
16 mm | |
160 mm | |
100/Pk. |