missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Cole-Parmer™ Wide-Mouth Soda Lime Glass Sample Jars
Click to view available options
Capacity:
500 mL
960 mL
Diameter (Metric):
9.1 cm
9.5 cm
Height (Metric):
9.6 cm
17 cm
Description
- Manufactured from USP Type III soda-lime glass
- Includes chemically resistant PTFE liner inserted and screw cap
- Sample jars include a certificate of analysis.
Specifications
Capacity | 960 mL |
Closure Liner | PTFE |
Closure Type | Screw Cap |
Diameter (Metric) | 9.5 cm |
Height (English) | 6.75 in. |
Height (Metric) | 17 cm |
Product Type | Sample Jar |
Capacity (Metric) | 960 mL |
Capacity (English) | 32 oz. |
Color | Clear |
Show More |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'