missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Gravis Soda-Lime White Glass Twist-Off Round Jar, Without Lid
Click to view available options
Capacity (Metric):
280 mL
370 mL
660 mL
2000 mL
Description
- Available in a variety of capacities
- Durable and resilient
Specifications
Product Type | Bottle |
Capacity (Metric) | 370 mL |
Diameter (Metric) Outer Neck | 63 mm |
Material | Glass |
Quantity | 12 Pack |
missing translation for 'provideContentCorrection'
missing translation for 'productTitle'