missing translation for 'onlineSavingsMsg'
Learn More
Learn More

Sodium Hydroxide Solution 10M (10N) ≈40 (w/v), Standard Solution Ready To Use, for Volumetric Analysis
Click to view available options
Quantity:
1L
2.5L
5L
10L
25L
Packaging:
Bag in box
HDPE plastic bottle
Plastic container
Description
Sodium Hydroxide Solution 10M (10N) ≈40 (w/v), Standard Solution Ready To Use, for Volumetric Analysis
Specifications
Boiling Point | 120°C |
Color | Undesignated |
Melting Point | 8°C |
pH | 12 |
Quantity | 2.5L |
Physical Form | Liquid |
Packaging | HDPE plastic bottle |
Safety and Handling

Product Identifier
- Sodium hydroxide solution 10M (10N) approx. 40% w/v
- Danger
- Substances and mixtures corrosive to metals Category 1
- Skin corrosion/irritation Category 1 A
- Serious eye damage/eye irritation Category 1
- H290-May be corrosive to metals.
- H314-Causes severe skin burns and eye damage.
- P280-Wear protective gloves/protective clothing/eye protection/face protection.
- P301+P330+P331-IF SWALLOWED: rinse mouth. Do NOT induce vomiting.
- P305+P351+P338-IF IN EYES: Rinse cautiously with water for several minutes. Remove contact lenses, if present and easy to do. Continue rinsing.
- P310-Immediately call a POISON CENTER/doctor/A§.
- P234-Keep only in original container.