missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Hamilton™ SoftGrip™ Adjustable Volume Single Channel Pipette
With improved volume adjustment accuracy by removing parallax errors.
327.00 € - 377.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
For Use With | Universal Pipette Tip |
Grip Type | Soft |
Number of Channels | 1 |
Product Line | SoftGrip™ |
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Volume (Metric) | Price | Quantity & Availability | ||||
10395112
|
Hamilton™
55019-40 |
Blue | 100 to 1000 μL |
327.00 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
10213772
|
Hamilton™
55019-32 |
Purple | 1 to 10 μL |
377.00 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
10571323
|
Hamilton™
55019-30 |
Aqua | 0.2 to 2 μL |
377.00 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
12302028
|
Hamilton™
55019-36 |
Violet | 10 to 100 μL |
327.00 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
10191332
|
Hamilton™
55019-38 |
Brick Red | 30 to 300 μL |
327.00 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
10651703
|
Hamilton™
55019-34 |
Green | 2.5 to 25 μL |
377.00 €
Each |
Estimated Shipment: 04-07-2024
Log in to see stock. |
||||
Description
- Available in a wide range of volumes
- Isolated volume adjustment
- Dual indicator
- Slim ejection sleeve manufactured from high-strength, chemically resistant polymer
- Slim design allows the pipette to reach the bottom of narrow tubes without extended tips
- Universal calibration key that reduces the need for costly calibration services
- Calibration requires only minutes to perform
- Tip nozzle ensures a proper fit with universal pipette tips
- Unique color coding and labeling clearly indicates the working range of the pipettes
Specifications
Autoclavable | |
Soft | |
SoftGrip™ | |
1 Pack |
Universal Pipette Tip | |
1 | |
Soft Grip Microliter Pipette |