missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts

Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Brand:  Thermo Scientific™ 2789-05-RI

131.78 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.



Code : 03

Additional Details : Weight : 1.54500kg

 View more versions of this product

Product Code. 12914047

  • 150.00 € / Pack of 768
In Stock
to see stock.
Add to basket

Description

Description

Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Low-retention tips maximize sample delivery
  • Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space – compatible with SoftFit L empty racks
  • Color-coded inserts allows quick identification of tip volume
Specifications

Specifications

1200L, Filtered, Sterile, Refill
Filtered
Natural
3.42 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
Universal
Rainin LTS LiteTouch
1200 μL
Sterile
1200L
8.67cm
Refill
Yellow
ART SoftFit L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers