Learn More
Thermo Scientific™ SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
Brand: Thermo Scientific™ 2739-05-RI
98.15 EUR valid until 2024-06-28
Use promo code "21649" to get your promotional price.
Code : 03
Additional Details : Weight : 1.03500kg
Description
Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.
- Low-retention tips maximize sample delivery
- Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space – compatible with SoftFit L empty racks
- Color-coded inserts allows quick identification of tip volume
Specifications
300L, Filtered, Sterile, Refill | |
Filtered | |
Natural | |
2.26 in. | |
DNase, RNase, DNA, ATP, and Endotoxin Free | |
Universal | |
Rainin LTS LiteTouch |
300 μL | |
Sterile | |
300L | |
5.75cm | |
Refill | |
Orange | |
ART SoftFit L |