missing translation for 'onlineSavingsMsg'
Learn More

Thermo Scientific™ SoftFit-L™ Filtered Low Retention Pipette Tips in Reload Inserts

Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

Brand:  Thermo Scientific™ 2779-05-RI

156.87 EUR valid until 2024-05-31
Use promo code "21712" to get your promotional price.



Code : 03

Additional Details : Weight : 1.54000kg

 View more versions of this product

Product Code. 12984037

  • 189.00 € / Pack of 768
Estimated Shipment: 24-09-2024
to see stock.
Add to basket

Description

Description

Pipette samples with the accuracy and precision you expect from your pipette, every time, with Thermo Scientific™ SoftFit-L™ pipette tips. For use with Rainin™ LTS pipettes.

  • Low-retention tips maximize sample delivery
  • Reload inserts are an environmentally-friendly packaging option that reduces plastic waste and necessary storage space – compatible with SoftFit L empty racks
  • Color-coded inserts allows quick identification of tip volume
Specifications

Specifications

1000L, Filtered, Sterile, Refill
Filtered
Natural
3.39 in.
DNase, RNase, DNA, ATP, and Endotoxin Free
Universal
Rainin LTS LiteTouch
1000 μL
Sterile
1000L
8.61cm
Refill
Blue
ART SoftFit L
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers