missing translation for 'onlineSavingsMsg'
Learn More

Manutan Solid polyurethane tyre, wheel diameter 250mm, roller bearing

Brand:  Manutan A341064

Code : Z3

Additional Details : Weight : 1.00000kg

Product Code. 12855048

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.


Description

Description

With either a nylon centre or cast iron centre. High capacity. Impervious to mineral oils and greases.
  • Max. capacity (kg): 1270
  • Wheel diameter (mm): 250
  • Tread width (mm): 51
  • Hub bore: 25 mm
  • Hub width (mm): 60
  • Bearing: roller bearing
  • Load capacity (kg): 1135
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers