missing translation for 'onlineSavingsMsg'
Learn More

METTLER TOLEDO™ Solutions for perfectION™ Combined ISE

Recommended reference solution for replacing electrolyte in ion selective electrodes.

Brand:  METTLER TOLEDO™ 51344752

Code : 59

Additional Details : Weight : 0.49000kg

 View more versions of this product

Product Code. 12651296

  • 183.00 € / 300mL
Estimated Shipment: 02-08-2024
to see stock.
Add to basket

Description

Description

  • Keep electrolyte levels high by refilling regularly – when the probe is submerged, the electrolyte level should always be higher than the sample level.
  • Routinely refilling or replacing the electrolyte solution is necessary to maintain good electrode performance.
  • Reference table above to ensure proper electrolyte is selected for accurate measurement readings.
Specifications

Specifications

perfectION Electrolyte CIon Electrolyte C
perfectION ion electrolyte C, 5 x 60 mL
Combined ISE Solution for perfectION
perfectION Electrode: Silver
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers