Learn More
Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series
Process diverse laboratory applications with the high-performance Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series.
Specifications
| Certifications/Compliance | IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety |
|---|---|
| Controller Type | Microprocessor |
| Capacity | 4 x 400 mL |
| Max. RCF | 25,830 x g |
| Max. Speed | 15,200 rpm |
Description
Process diverse laboratory applications with the high-performance Thermo Scientific™ Sorvall™ Legend™ X1 Centrifuge Series, which offers a broad range of rotors and adapters, including lightweight Thermo Scientific™ Fiberlite™ carbon fiber rotors.
Simple Operation
- Intuitive control panel and digital display
- Detailed operation information, including display of set and actual parameters, maximize run performance and temperature accuracy for improved sample protection
- Easily adjust speed, time and temperature, even during the run with our convenient keyboard for direct input
- Innovative lid-locking technology enables one finger downward motion for easiest closing and locking of centrifuge lid, even on tall benches with optional automatic lid opening
- Double temperature management system displays the air temperature in the chamber as well as the sample temperature, ensuring accurate control of the sample temperature during the run
Auto-Lock™ III Rotor System
- Secure locking system allows easy push-button installation and exchange of rotors
- Saves time when switching rotors between applications
- Easy access to the chamber enables quick cleaning, a healthier working environment and longer unit life
ClickSeal™ Bucket Sealing System
- Biocontainment system seals with a snap; eliminates screw caps and complicated clips
- Glove-friendly, one-handed open/close capability
- Certified by CAMR™ in Porton Down, UK
SMARTSpin™ Technology
- Advanced rotor management system maximizes acceleration, braking and residual load imbalance for each rotor and bucket option
- Optimizes safety and improves separations
Space-Saving Design
- Compact size conserves workspace
- Ergonomic height and curved design ensure comfortable sample handling and cleaning of unit
Energy Efficient
- Design saves up to 40% of energy on industry standard protocols such as blood separations or conical-tube processing
Ventilated Sorvall Legend X1
- Dimensions: 23.8L × 17.3W × 14.2 in.H [34.3 in.H open] (60.5 × 44 × 36cm [87cm open])
- Net weight: 126.8 lb. (57.5kg)
Refrigerated Sorvall Legend X1R
- CFC-free refrigeration system
- Temperature Range: -10° to +40°C
- Pre-Cooling Function with direct button
- 23.8L × 24.5W × 14.2 in.H [34.3 in.H open] (60.5 × 62.3 × 36cm [87cm open])
- Net weight: 201.7 lb. (91.5kg)
Ordering Information:
For exceptional versatility, the Sorvall X1 series supports a wide range of rotors and adapters, including Thermo Scientific™ Fiberlite™ rotors, for a minimum of 10 rotor configurations. All rotors and adapters are sold separately.
Recommended for:
Cell culture, microplate, bioproduction, food safety, blood separation, bodily fluids processing, pharmaceutical, biotechnology, stem cell, microbiology, molecular biology, proteomics, genomics
Specifications
| IVD compliant; IEC 61010-1, IEC 61010-2-020, IEC 61010-2-101; 230V models meet EN 292, EN 61326, EN 55011B. UL, CE, CSA, Certified Biosafety | |
| 4 x 400 mL | |
| 15,200 rpm | |
| Digital | |
| <61 dB(A) | |
| 99 hr. 59 min. plus HOLD |
| Microprocessor | |
| 25,830 x g | |
| Sorvall™ | |
| Direct, Brushless Induction Low Profile | |
| 99 programs (5 with direct access key) |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.