missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Heavy-Duty Test-Tube Racks
These 3 tier heavy-duty test tube racks have hand grips in the end plates for easy transport
41.55 € - 49.80 €
Specifications
Product Type | Test Tube Rack |
---|---|
Autoclavable | Autoclavable |
Material | Polypropylene |
Length (Metric) | 21.3 cm |
Width (Metric) | 11 cm |
Product Code | Brand | Positions | Holds | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Positions | Holds | Price | Quantity & Availability | ||||
10728151
|
Bel-Art™
F18856-0000 |
50 | Tubes (13 to 16 mm) |
41.55 €
Each |
In Stock
Log in to see stock. |
||||
10222101
|
Bel-Art™
F18858-0000 |
18 | Tubes (20 to 25 mm) |
42.15 €
Each |
Estimated Shipment: 08-07-2024
Log in to see stock. |
||||
10149920
|
Bel-Art™
F18855-0000 |
72 | Tubes (10 to 13 mm) |
42.15 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
||||
10363651
|
Bel-Art™
F18859-0000 |
15 | Tubes (25 to 30 mm) |
49.80 €
Each |
In Stock
Log in to see stock. |
||||
Description
- Stackable, compact and steam autoclavable at 121°C (250°F) for durability in the lab
- End plates have hand grips for easy transport
- Base tier has rounded wells with drain holes, and the top tier has lettered and numbered rows
- Available in different sizes
- 8.3 x 4.3 in. (21.3 x 11cm)
Specifications
Test Tube Rack | |
Polypropylene | |
11 cm |
Autoclavable | |
21.3 cm |