missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Poxygrid™ Rack and a Half
Extra-long wire test tube racks for high volume test tube work
Brand: Bel-Art™ F18786-0750
42.75 EUR valid until 2024-04-26
Use promo code "21699" to get your promotional price.
Code : NEW
Additional Details : Weight : 0.35240kg
Description
- High quality epoxy-coated wire racks
- Epoxy coated steel wire is chemical and corrosion resistant
- Steam autoclavable at 121°C (250°F)
Specifications
Test Tube Rack | |
Autoclavable | |
Epoxy Coated Steel | |
Rectangle | |
13 to 16mm tubes | |
-223°C to +121°C | |
16 mm |
9 x 20 | |
Tubes (13 to 16 mm) | |
180 | |
Non-sterile | |
1 Each | |
38.6 x 18.3 x 6.4cm (15.1875 x 7.1875 x 2.5 in.) |