missing translation for 'onlineSavingsMsg'
Learn More

Wilmad-LabGlass™ SP Scienceware™ PTFE NMR Tube Caps

Machined to exact specifications for greater spinning stability Wilmad-LabGlass PTFE NMR Tube Caps have a smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps.

Brand:  Wilmad-LabGlass™ 66012-0025

Code : NEW

Additional Details : Weight : 0.04310kg

 View more versions of this product

Product Code. 15398738

  • 121.00 € / Pack of 25


Call for latest local availability
01 885 5854
Add to basket

Alert:

Fits only Wilmad-LabGlass Precision tubes due to the tight tolerance.


Description

Description

Recommended for experiments at high to ultra-high field and those using Chloroform as the reference solution.

  • Machined to exact specifications for greater spinning stability
  • Smaller gyroradius, more homogeneous mass distribution, and better chemical resistance than disposable caps
  • Fits tube sizes ranging from 3.0mm to 12.0mm
  • Fits Wilmad-LabGlass Precision Brand NMR Tubes only due to the tight tolerance
Specifications

Specifications

No
PTFE
12.0mm
Experiments at high to ultra-high field and those using Chloroform as the reference solution.
White
White
12mm Wilmad NMR Tubes
25 per pack
Videos