Learn More
Spectrum™ Spectra Mesh™ Woven, Polypropylene Filters
Brand: Spectrum™ 145 771
Code : NEW
Additional Details : Weight : 0.05000kg
Description
There are 5 material types available with different physical, chemical and thermal characteristics to select from depending on the application: Nylon (N), Polypropylene (PP), Polyester (P), Stainless Steel (SS) and PEEK (PK).
Spectra/Mesh™ Nylon (N) Woven Filters:
- Properties: Strong, durable, hydrophilic, high adsorption
- Best Resistance: corrosives
- Tolerance: 3-10 pH, up to 180°C
- Sterilization: irradiation
- 17 Mesh opening sizes: 5-1000 μm
- 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
- 1 Square sheet size: 30 x 30 cm
Properties: Strong, durable, mildly hydrophobic, low adsorption
Best Resistance: alkalis and organics
Tolerance: 3-13 pH, up to 140°C
Sterilization: autoclavable
10 Mesh opening sizes: 5-300 °m
5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm & 150mm
1 Square sheet size: 30 x 30 cm
Spectra/Mesh™ Polypropylene (PP) Woven Filters:
- Properties: Strong, durable, hydrophobic, low adsorption (inert)
- Best Resistance: acids, alkalis and organics
- Tolerance: 2-14 pH, up to 130°C
- Sterilization: Autoclavable
- 9 Mesh opening sizes: 105-1000 μm
- 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
- 1 Square sheet size: 30 x 30 cm
- Properties: very strong and durable, hydrophilic, high adsorption
- Best Resistance: corrosives
- Tolerance: 4-12 pH, up to 180°C
- Sterilization: Autoclavable & Irradiation
- 7 Mesh opening sizes: 30-914 μm
- 2 Disc dia. sizes: 55mm and 90mm
- 1 Square sheet size: 30 x 30 cm
- Properties: Medium strength and durability, very hydrophobic, very inert
- Best Resistance: almost all
- Tolerance: 1-14 pH, up to 250°C
- Sterilization: Autoclavable
- 5 Mesh opening sizes: 35-800 μm
- 5 Disc dia. sizes: 25mm, 47mm, 55mm, 90mm and 150mm
- 1 Square sheet size: 30 x 30 cm
Specifications
Low (inert) | |
ISO 9001:2008 | |
Hydrophilic | |
2 to 14 | |
130°C | |
Spectra Mesh Woven Filter | |
5.5 cm |
Autoclavable | |
Polypropylene | |
34% | |
210μm | |
308 μm | |
2.16 in. |