missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Bessman Tissue Pulverizers
Consists of a 2 component mortar with handles and a pestle, specifically designed for pulverizing 10 - 1000 mg of tissue
785.00 € - 1125.00 €
Specifications
For Use With (Application) | Designed for pulverizing 10 to 1000mg of tissue |
---|---|
Material | Stainless Steel |
Product Code | Brand | Capacity | Includes | Length (Metric) Shaft | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity | Includes | Length (Metric) Shaft | Price | Quantity & Availability | |||
12497021
|
Spectrum™
189470 |
10 to 50mg | 10 Test tubes, 11 in. Lead hammer | 26.8mm |
785.00 €
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
15179843
|
Spectrum™
189475 |
25 to 250mg | 10 Test tubes, 11 in. Lead hammer | 47.3mm |
1125.00 €
Each |
Estimated Shipment: 13-06-2024
Log in to see stock. |
|||
15391052
|
Spectrum™
189476 |
100 to 1000mg | Hammer and one 90mL culture tube | 47.6mm |
930.00 €
Each |
Estimated Shipment: 02-07-2024
Log in to see stock. |
|||
Description
After chilling the mortar and pestle in liquid nitrogen, the included 28 cm lead hammer is used on the mortar to completely pulverize the inserted sample. The sample can then easily be transferred without touching or thawing by removing the mortar and inverting the pestle assembly over a test tube.
- 3 sizes available: 10-50mg, 25-250mg and 100-1000mg of tissue
- Small and Medium Pulverizers include 10 test tubes
- Large Pulverizer includes one 90 mL culture jar
Specifications
Designed for pulverizing 10 to 1000mg of tissue | |
Stainless Steel |