Learn More
Spectrum™ Spectrum™ Drawer/Ganizer™ Portable Organizer Trays
Rigid 1/8 in. polystyrene trays with easy-gripping folded edges for transporting lab items and mobilizing experimental activities
Brand: Spectrum™ 155 675
Code : NEW
Additional Details : Weight : 0.30000kg
Description
Rigid 1/8 in. polystyrene trays with easy-gripping folded edges for transporting lab items and mobilizing experimental activities
Deep compartments are ideal for holding large quantities or providing secondary containment for spills. Also designed to fit lab drawers, refrigerators and bench tops to protect supplies, organize valuable space and promote laboratory safety.
- Designed for portability and storage in drawers
- Protects supplies, promotes safety and provides secondary containment
- Six tray configurations available in two sizes (large and small)
Specifications
16 cm (2 Compartment), 27 cm (5 Compartment) | |
Pipette Tray | |
(5) 27 x 6 cm and (2) 16 x 14 cm Compartment | |
Small |
Polystyrene | |
14 cm (2 Compartment), 6 cm (5 Compartment) | |
Rectangular | |
0.32 cm |