missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Spectrum™ Spectra Mesh™ Woven, Nylon Filters
Consist of individual strands woven into a mesh screen
Brand: Spectrum™ 145916
Code : NEW
Additional Details : Weight : 0.05000kg
Description
Combines high tensile strength with flexibility
- Water Affinity: Hydrophillic
- Strength: High
- Adsorption: High
- Best Resistance: Corrosives
- pH Resistance: pH 3-10
- Thermal Stability: up to 180°C
- Sterilization: Irradiation
Specifications
High | |
Nylon | |
Hydrophilic | |
3 to 10 | |
180°C | |
Spectra Mesh Woven Filter | |
90 mm |
ISO 9001:2008 | |
Sterile | |
33% | |
41μm | |
60 μm | |
3.54 in. | |
9 cm |