missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Bel-Art™ SP Scienceware™ Spinbar Octagon Magnetic Stir Bar
Octagon magnetic stirring bars with integral pivot ring are the most commonly used shape
Brand: Bel-Art™ SP Scienceware™ F37109-0007
Code : NEW
Additional Details : Weight : 0.25000kg
Description
- Alnico magnet encapsulated in FDA Grade, USP Class VI Teflon™ PTFE low friction coating; durable and inert
- Interrupted profile provides greater surface area and added turbulence when compared to the smooth surface of cylindrical bars
- Pivot ring aids in reducing friction and chattering
- Autoclavable
- Manufactured in registered ISO 9001:2008 facilities, as verified by SGS certification
Specifications
8 mm | |
0.3125 in. | |
Stir Bar | |
Alnico Magnet | |
Octagon |
0.875 in. | |
Octagon Magnetic Stirring Bar | |
Red | |
22.2 mm |