missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Spirit-filled Low Temperature Total Immersion Thermometer
Immerses up to 300mm. Fisherbrand™ Spirit-filled Total Immersion Low Temperature Thermometer includes a white background with a non-roll fitting.
Brand: Fisherbrand™
Code : 41
Additional Details : Weight : 0.01000kg
Description
White-backed total immersion thermometer with non-roll fitting- Overall length 300 mm
- Diameter 7 mm
Specifications
7 mm | |
Total Immersion | |
Glass | |
Low Temperature Thermometer | |
-80°C |
General use | |
300 mm | |
Spirit | |
30°C | |
-80°C to +30°C |